References
Spartex:VMTCLF3,5X6EFA2-50
Rubix:268A6342
Manufacturer :0085235 6
EAN:4043377011374


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD SCR A2-50 3.5X6 0085235 6
Slotted pan head screws A2-50 3,5X6 DIN 85
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 85 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.15 excl. VAT
/ 500 pieces
£ 6.18 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
6 mm