SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-50 16X240 0603216 240
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC16X240PFA2-50
Rubix:269A1059
Manufacturer :0603216 240
EAN:4043377048080


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 240 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-50 16X240 0603216 240
Mushroom head square neck bolts A2-50 16X240 DIN 603
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 240 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 603 |
| Metrical diameter | m16 |
| Type of imprint | square |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 154.10 excl. VAT
/ 25 pieces
£ 184.92 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
240 mm