SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 5X60 PH2 798545 60
Phillips-head screws
See technical informationReferences
Spartex:VTBPH5X60EFA4-70
Rubix:268A9539
Manufacturer :798545 60
EAN:4043377179517


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 5X60 PH2 798545 60
Cross recessed raised cheese head screws A4-70 5X60 PH2 DIN 7985
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
| Metrical diameter | M5 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.90 excl. VAT
/ 200 pieces
£ 21.48 incl. VAT
- Usually arrives within 14 working days
Length
60 mm