SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 5X100/100 060345 100/100
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC5X100EFA4-70
Rubix:269A1092
Manufacturer :060345 100/100
EAN:4043377310309


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 5X100/100 060345 100/100
Mushroom head square neck bolts A4-70 5X100/100 DIN 603
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 603 |
| Metrical diameter | m5 |
| Type of imprint | square |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 67.70 excl. VAT
/ 200 pieces
£ 81.24 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
100 mm