SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X70 060328 70
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC8X70PFA2-70
Rubix:269A1307
Manufacturer :060328 70
EAN:4043377049001


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X70 060328 70
Mushroom head square neck bolts A2-70 8X70 DIN 603
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M8 |
| Type of imprint | square |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 8.68 excl. VAT
/ 50 pieces
£ 10.41 incl. VAT
- Usually arrives within 14 working days
Length
70 mm