SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 5X16 060345 16
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC5X16PFA4-70
Rubix:269A1100
Manufacturer :060345 16
EAN:4043377049674


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 5X16 060345 16
Mushroom head square neck bolts A4-70 5X16 DIN 603
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 603 |
| Metrical diameter | m5 |
| Type of imprint | square |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.15 excl. VAT
/ 500 pieces
£ 28.98 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm