SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 5X45/45 060345 45/45
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC5X45EFA4-70
Rubix:269A1119
Manufacturer :060345 45/45
EAN:4043377049735


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 5X45/45 060345 45/45
Mushroom head square neck bolts A4-70 5X45/45 DIN 603
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M5 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.92 excl. VAT
/ 200 pieces
£ 29.90 incl. VAT
- Usually arrives within 14 working days
Length
45 mm