References
Spartex:VMTCLF6X16EFA1
Rubix:268A6405
Manufacturer :008545716 16
EAN:4043377227669


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a5 |
Product details : SPARTEX SLOTTED PAN HD SCR A1 6X16 008545716 16
Slotted pan head screws A1 6X16 DIN 85
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a5 |
| Standard | din 85 |
| Metrical diameter | m6 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a1-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 109.40 excl. VAT
/ 500 pieces
£ 131.28 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm