SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 5X80/80 060345 80/80
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC5X80EFA4-70
Rubix:269A1147
Manufacturer :060345 80/80
EAN:4043377049803


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 5X80/80 060345 80/80
Mushroom head square neck bolts A4-70 5X80/80 DIN 603
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M5 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.34 excl. VAT
/ 100 pieces
£ 29.21 incl. VAT
- Usually arrives within 14 working days
Length
80 mm