SPARTEX BHC12X45EFA2-50-HEX SCKT BTTN HD SCREW A2-50 12X45/45
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC12X45EFA2-50
Rubix:264A6837
Manufacturer :73801212 45
EAN:4043377207678


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX BHC12X45EFA2-50-HEX SCKT BTTN HD SCREW A2-50 12X45/45
Hexagon socket button head screws with fullthread A2-50 12X45/45 sw8
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
| Standard | iso 7380 |
| Metrical diameter | m12 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.67 excl. VAT
/ 50 pieces
£ 22.40 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
45 mm