SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X40/40 060346 40/40
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC6X40EFA4-70
Rubix:269A1192
Manufacturer :060346 40/40
EAN:4043377049896


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X40/40 060346 40/40
Mushroom head square neck bolts A4-70 6X40/40 DIN 603
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M6 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.24 excl. VAT
/ 200 pieces
£ 24.29 incl. VAT
- Usually arrives within 14 working days
Length
40 mm