References
Spartex:VMTCLF3X8EFA2-50
Rubix:268A6360
Manufacturer :008523 8
EAN:4043377011312


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD SCR A2-50 3X8 008523 8
Slotted pan head screws A2-50 3X8 DIN 85
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 85 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 3.80 excl. VAT
/ 500 pieces
£ 4.56 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
8 mm