SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 8X140/140 060348 140/140
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC8X140EFA4-70
Rubix:269A1250
Manufacturer :060348 140/140
EAN:4043377050038


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 140 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 8X140/140 060348 140/140
Mushroom head square neck bolts A4-70 8X140/140 DIN 603
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 140 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 603 |
| Metrical diameter | m8 |
| Type of imprint | square |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 40.90 excl. VAT
/ 50 pieces
£ 49.07 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
140 mm