SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X140/140 060346 140/140
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC6X140EFA4-70
Rubix:269A1171
Manufacturer :060346 140/140
EAN:4043377310385


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X140/140 060346 140/140
Mushroom head square neck bolts A4-70 6X140/140 DIN 603
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M6 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 84.98 excl. VAT
/ 100 pieces
£ 101.98 incl. VAT
- Usually arrives within 14 working days
Length
140 mm