SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X160 060328 160
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC8X160PFA2-70
Rubix:269A1257
Manufacturer :060328 160
EAN:4043377048813


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X160 060328 160
Mushroom head square neck bolts A2-70 8X160 DIN 603
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M8 |
| Type of imprint | square |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 15.45 excl. VAT
/ 25 pieces
£ 18.54 incl. VAT
- Usually arrives within 14 working days
Length
160 mm