SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X18 060328 18

Domed head screws with square collar, full thread

See technical information

References

Spartex:VTRCC8X18PFA2-70
Rubix:269A1265
Manufacturer :060328 18
EAN:4043377250414
brand logo

Technical specifications

Length18 mm
Material/finishingStainless Steel A2
StandardDIN 603
See all Specifications

Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X18 060328 18


Mushroom head square neck bolts A2-70 8X18 DIN 603

Technical specifications


Attributes
Length18 mm
Material/finishingStainless Steel A2
StandardDIN 603
Metrical diameterM8
Type of imprintsquare
Quality GradeA2-70
Threading diameter8 mm
Type of threadingmetric
Thread surfacetotal
£ 17.06 excl. VAT
/ 200 pieces
£ 20.47 incl. VAT
  • Usually arrives within 14 working days

Length

18 mm

Material/finishing

Metrical diameter

Type of imprint