SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 8X190 060348 190
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC8X190PFA4-70
Rubix:269A1268
Manufacturer :060348 190
EAN:4043377310453


Technical specifications
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 8X190 060348 190
Mushroom head square neck bolts A4-70 8X190 DIN 603
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M8 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 92.45 excl. VAT
/ 50 pieces
£ 110.94 incl. VAT
- Usually arrives within 14 working days
Length
190 mm