SPARTEX SLOTTED PAN HD SCR W/SHOULDER A1 5X6 092325 6
Slotted pan head screws
See technical informationReferences
Spartex:VTBDF5X6PFA1
Rubix:268A9306
Manufacturer :092325 6
EAN:4043377078544


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 923 |
Product details : SPARTEX SLOTTED PAN HD SCR W/SHOULDER A1 5X6 092325 6
Slotted pan head screws with shoulder A1 5X6 DIN 923
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 923 |
| Metrical diameter | M5 |
| Type of imprint | slotted (sl) |
| Shape of head | plate |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.52 excl. VAT
/ 100 pieces
£ 23.42 incl. VAT
- Usually arrives within 14 working days
Length
6 mm