SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 8X55/55 060348 55/55
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC8X55EFA4-70
Rubix:269A1294
Manufacturer :060348 55/55
EAN:4043377050137


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 8X55/55 060348 55/55
Mushroom head square neck bolts A4-70 8X55/55 DIN 603
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M8 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.74 excl. VAT
/ 100 pieces
£ 28.49 incl. VAT
- Usually arrives within 14 working days
Length
55 mm