SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A2-50 3X45/45 SW2 7380123 45
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC3X45EFA2-50
Rubix:268A1491
Manufacturer :7380123 45
EAN:4043377265265


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A2-50 3X45/45 SW2 7380123 45
Hexagon socket button head screws with fullthread A2-50 3X45/45 sw2
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M3 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.90 excl. VAT
/ 500 pieces
£ 29.88 incl. VAT
- Usually arrives within 14 working days
Length
45 mm