SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 12X75/75 SW8
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC12X75EFA2-50
Rubix:268A1448
Manufacturer :73801212 75
EAN:4043377265227


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 12X75/75 SW8
Hexagon socket button head screws with fullthread A2-50 12X75/75 sw8
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 12 mm |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.27 excl. VAT
/ 25 pieces
£ 13.52 incl. VAT
- Usually arrives within 14 working days
Length
75 mm