PRYOR PUNCH DOTSTRESS 10 NUMBER SET 1/4 6MM PPDS10060


Dotstress punshes - Numbers 0 - 9

References
pryor:PPDS10060
rubix:218377
brand logo
brand logo
Technical specifications
Imprint size6 mm
Type of imprintset of figures
Number of elements10

Product details : PRYOR PUNCH DOTSTRESS 10 NUMBER SET 1/4 6MM PPDS10060


Producing a character with similar nose formation to the Ministress but with the added benefit of impressing the character in a dot formation. This provides even greater reduced stress levels and enhanced fatigue properties.

Technical specifications


Attributes
Imprint size6 mm
Type of imprintset of figures
Number of elements10
Show UNSPSC/ECL@SS
£ 32.51 excl. VAT
/ Each
£ 39.01 incl. VAT
  • Usually arrives within 14 working days