PRYOR PUNCH DOTSTRESS 10 NUMBER SET 1/8 3MM PPDS10030


Dotstress punshes - Numbers 0 - 9

References
pryor:PPDS10030
rubix:218376B
brand logo
brand logo
Technical specifications
Imprint size3 mm
Type of imprintSet of figures
Number of elements10

Product details : PRYOR PUNCH DOTSTRESS 10 NUMBER SET 1/8 3MM PPDS10030


Producing a character with similar nose formation to the Ministress but with the added benefit of impressing the character in a dot formation. This provides even greater reduced stress levels and enhanced fatigue properties.

Technical specifications


Attributes
Imprint size3 mm
Type of imprintSet of figures
Number of elements10
Show UNSPSC/ECL@SS
£ 24.63 excl. VAT
/ Each
£ 29.56 incl. VAT
  • Usually arrives within 14 working days