PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 5/32 (4.0MM) PR10040


Negative impression reverse figures and letters - Numbers 0 - 9

References
pryor:PR10040
rubix:218303B
brand logo
brand logo
Technical specifications
Imprint size4 mm
Type of imprintSet of figures
Number of elements10

Product details : PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 5/32 (4.0MM) PR10040


Machined from chromium tool steel and heat treated for maximum endurance and quality of impression. Used when a negative impression is required, particularly in forging or moulding applications, to produce a positive or readable inscription on a moulded or cast component.

Technical specifications


Attributes
Imprint size4 mm
Type of imprintSet of figures
Number of elements10
Show UNSPSC/ECL@SS
£ 22.46 excl. VAT
/ Each
£ 26.95 incl. VAT
  • Usually arrives within 14 working days