Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Numerals for striking
Set of numerals for striking
PRYOR INTERCHANGEABLE STEEL TYPE FIGURE SET 0-9 1/8 3.0MM TP10030
PRYOR INTERCHANGEABLE STEEL TYPE FIGURE SET 0-9 1/8 3.0MM TP10030
Set 10 figures
References
pryor:
TP10030
rubix:
218343
Technical specifications
Imprint size
3
mm
Type of imprint
Set of figures
Number of elements
10
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRYOR INTERCHANGEABLE STEEL TYPE FIGURE SET 0-9 1/8 3.0MM TP10030
Set 10 figures
Technical specifications
Attributes
Imprint size
3
mm
Type of imprint
Set of figures
Number of elements
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.41
excl. VAT
/
Each
£
25.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRYOR PUNCH DOTSTRESS 10 NUMBER SET 1/8 3MM PPDS10030
PRYOR NUMBER PUNCH SET PP10030 1/8 INCH 3.0MM
PRYOR PUNCH MINISTRES 10 NUMBER SET 1/4 INCH (6MM) PPMS10060
FACOM NUMERAL PUNCH 293A.4
PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 1/16 (1.5MM) PR10015
PRYOR NUMBER PUNCH SET PP10015 1/16 INCH 1.5MM
PRYOR NUMBER PUNCH SET PP10080 5/16 INCH 8.0MM
PRYOR PUNCH MINISTRES 10 NUMBER SET 1/8 INCH (3MM) PPMS10030
FACOM 8MM NUMBER PUNCH SET 293A.8
PRYOR TP10060 TYPE SET OF 10 NUMBERS 6.0MM
PRYOR NUMBER PUNCH SET PP10025 3/32 INCH 2.5MM
PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 3/16 (5.0MM) PR10050
PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 5/32 (4.0MM) PR10040
PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 5/64 (2.0MM) PR10020
FACOM NUMERAL PUNCH 293A.6