Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859290 DOUBLE BANJO 8/6-1/8
MECALINE 859290 DOUBLE BANJO 8/6-1/8
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859290
rubix:
216A2256
ean:
3660338143120
Technical specifications
Connecting diameter
1/8 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859290 DOUBLE BANJO 8/6-1/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.68
excl. VAT
/
Each
£
5.62
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859216 ORIENTABLE ELBOW 6/4-R1/4IN
MECALINE MALE ELBOW 10-R1/2IN859517
MECALINE 859192 FEMALE STRAIGHT FITTING WITH SPRING 2/6-G1/2IN
MECALINE 858565 NON-ORIENTABLE STRAIGHT MALE FITTING 4X2 R1/8IN
SMC DL08-03 FITTING
MECALINE 858608 STRAIGHT MALE FITTING 14 - R1/2IN
SMC KFV08N-02-X2 INSERT FITTING
MECALINE MALE ELBOW 14-R1/2IN859522
MECALINE 869398 STRAIGHT MALE FITTING 10-R1/4IN
SMC KFG2V1008-02S INSERT FITTING
MECALINE 869364 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/8IN
MECALINE 859621 FEMALE STRAIGHT FITTING 18-3/4
MECALINE 859458 TEE FITTING 12 R1/4IN
MECALINE 859399 TEE FITTING 10-R3/8IN
SMC DL06-03 FITTING