Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859192 FEMALE STRAIGHT FITTING WITH SPRING 2/6-G1/2IN
MECALINE 859192 FEMALE STRAIGHT FITTING WITH SPRING 2/6-G1/2IN
SWIVEL FEMALE STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859192
rubix:
216A2589
ean:
3660338142246
Technical specifications
Connecting diameter
1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859192 FEMALE STRAIGHT FITTING WITH SPRING 2/6-G1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.56
excl. VAT
/
Each
£
5.47
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859094 ORIENTABLE STRAIGHT MALE FITTING 12/8-R3/8IN
SMC KFG2T1075-04S INSERT FITTING
SMC KFG2T0806-01S INSERT FITTING
MECALINE 858568 MALE STRAIGHT FITTING 8X6R1/2IN
SMC KFG2V1008-02S INSERT FITTING
SMC DEF10-03 FITTING
MECALINE 859172 ORIENTABLE STRAIGHT FITTING + SPRING 12/10-G1/2IN
MECALINE MALE ELBOW 10-R1/2IN859517
MECALINE 859451 TEE FITTING 6-R1/4IN
MECALINE 869400 STRAIGHT MALE FITTING 12-R3/8IN
MECALINE MALE ELBOW 8-R3/8IN859514
MECALINE 859638 ADAPTER -14-G3/8IN
MECALINE 858598 MALE TEE 8X6 8X6-R1/8IN
MECALINE 859648 BANJO FITTING MALE ADJUSTABLE 10-G3/8IN
MECALINE MALE FITTING WITH SPIRAL 6/4-R1/8IN