MECALINE 858565 NON-ORIENTABLE STRAIGHT MALE FITTING 4X2 R1/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:858565
Rubix:216A2448
EAN:3660338136351

Documents
Product details : MECALINE 858565 NON-ORIENTABLE STRAIGHT MALE FITTING 4X2 R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/8 '' |
|---|---|
| Connecting diameter 2 | 4 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
- In stock: Next day delivery
