Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE MALE ELBOW 10-R1/2IN859517
MECALINE MALE ELBOW 10-R1/2IN859517
MALE TAPER ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859517
rubix:
214A5359
ean:
3660338145186
Technical specifications
Connecting diameter
r1/2 ''
Material
brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE ELBOW 10-R1/2IN859517
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
r1/2 ''
Material
brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
6.27
excl. VAT
/
Each
Ā£
7.52
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
SMC KFG2L1075-03S INSERT FITTING
MECALINE MALE FITTING WITH SPIRAL 6/4-R1/8IN
PARKER F3BPL6/8-1/8 STUD FITTING 6X8 MALE 1/8IN BSPT
MECALINE 859234 FEMALE ELBOW 10/8-G3/8IN
MECALINE 859652 BANJO FITTING MALE ADJUSTABLE 22-G3/4IN
MECALINE MALE ELBOW 14-R1/2IN859522
SMC KFH12U-03 FITTING
MECALINE 859174 FEMALE STRAIGHT FITTING 6/4-G1/8IN
SMC KFG2V1008-02S INSERT FITTING
MECALINE 859083 SINGLE BANJO H 6/4-M6
MECALINE 858583 NON ORIENTABLE ELBOW 4X2 7-R1/8IN
MECALINE 859621 FEMALE STRAIGHT FITTING 18-3/4
MECALINE 859052 PLUG 8
MECALINE 859161 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.25
MECALINE 859608 FEMALE STRAIGHT FITTING 8-3/8