Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859292 DOUBLE BANJO 8/6-3/8
MECALINE 859292 DOUBLE BANJO 8/6-3/8
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859292
rubix:
216A2257
ean:
3660338143144
Technical specifications
Connecting diameter
3/8 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859292 DOUBLE BANJO 8/6-3/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
3/8 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.62
excl. VAT
/
Each
£
6.74
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859172 ORIENTABLE STRAIGHT FITTING + SPRING 12/10-G1/2IN
MECALINE 859055 PLUG 14
SMC L08-02 SELF-ALIGN FITTING
MECALINE 859606 FEMALE STRAIGHT FITTING 8-1/8
MECALINE 858617 ELBOW FITTING 16-R1/2IN
MECALINE 858583 NON ORIENTABLE ELBOW 4X2 7-R1/8IN
MECALINE 859473 BRANCH FITTING 8 R1/4IN
MECALINE 859156 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
MECALINE 859635 ADAPTER -8-G3/8IN
MECALINE 859424 BANJO FITTING 6-G 1/4IN
MECALINE 859104 ORIENTABLE STRAIGHT FITTING 12/10-R3/8IN
MECALINE 869400 STRAIGHT MALE FITTING 12-R3/8IN
CAMOZZI FITTING STRAIGHT CAM-1050-6-1/8
MECALINE 859274 SINGLE BANJO 10/8-1/8
SMC KFH06-03 INSERT FITTING