MECALINE 859104 ORIENTABLE STRAIGHT FITTING 12/10-R3/8IN
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859104
Rubix:216A2388
EAN:3660338141430

Documents
Product details : MECALINE 859104 ORIENTABLE STRAIGHT FITTING 12/10-R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g3/8 '' |
|---|---|
| Connecting diameter 2 | 12 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- Usually arrives within 14 working days
