Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859156 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
MECALINE 859156 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859156
rubix:
216A2659
ean:
3660338141904
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859156 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.91
excl. VAT
/
Each
£
3.49
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
MECALINE 859195 FEMALE STRAIGHT FITTING WITH SPRING 5/8-G1/2IN
MECALINE 858694 FERRULE SERIES BRASS 18
MECALINE 858596 MALE TEE 4X2 7-R1/8IN
SMC KFV06-02-X2 COPPER FREE INSERT FITTING
MECALINE 859279 CORPS SIMPLE P/BANJO 12/10-1/2
MECALINE 859539 FEMALE ELBOW 12-R3/8IN
MECALINE 858910 NUT 15/12 5-M20X1
MECALINE 859655 REDUCER 8-6
MECALINE 869418 ELBOW FITTING 12 R1/2IN
MECALINE 859157 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/4IN
MECALINE 859529 FEMALE ELBOW 4-R1/8IN
SMC KFH04-01 FITTING
MECALINE 859407 STRAIGHT FEMALE FITTING 4-1/8
MECALINE 859604 FEMALE STRAIGHT FITTING 6-1/8
MECALINE 859513 MALE ELBOW 8-R1/4IN