Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859274 SINGLE BANJO 10/8-1/8
MECALINE 859274 SINGLE BANJO 10/8-1/8
SINGLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859274
rubix:
216A2396
ean:
3660338142970
Technical specifications
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859274 SINGLE BANJO 10/8-1/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.89
excl. VAT
/
Each
£
3.47
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
MECALINE 859417 STRAIGHT FEMALE FITTING 14-1/2
MECALINE 859233 FEMALE ELBOW 10/8-G1/4IN
MECALINE NUT 12 859043
SMC KFG2L0604-01S INSERT FITTING
MECALINE STRAIGHT MALE 8-G1/4IN859593
MECALINE 858909 NUT 12/10-M16X1
MECALINE STRAIGHT MALE 4-G1/8IN859589
MECALINE 859102 ORIENTABLE STRAIGHT FITTING 10/8-R1/4IN
MECALINE 859496 FEMALE TEE FITTING 18-3/4
SMC KFV12N-02 INSERT FITTING
MECALINE 859316 NUT WITH SPRING 6/4
SMC KFG2T1209-03S INSERT FITTING
MECALINE 859524 MALE ELBOW 16-R1/2IN
MECALINE 859184 FEMALE STRAIGHT FITTING 12/10-G3/8IN