Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859477 BRANCH FITTING 12R3/8IN
MECALINE 859477 BRANCH FITTING 12R3/8IN
MALE TAPER RUN-TEE BRASS COMPRESSION FITTING
References
mecaline:
859477
rubix:
216A2732
ean:
3660338144813
Technical specifications
Connecting diameter
R3/8 ''
Material
Brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859477 BRANCH FITTING 12R3/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Material
Brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
8.25
excl. VAT
/
Each
Ā£
9.90
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 859645 BANJO FITTING MALE ADJUSTABLE 8-G1/4IN
MECALINE 859153 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/8 R3/8IN
SMC KFV08N-01-X2 INSERT FITTING
MECALINE 859136 NON-ORIENTABLE FITTING + SPRING 8/6- R1/8IN
MECALINE 858906 NUT 6/4-M8X0 75
MECALINE 859186 FEMALE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
SMC KFH06-03 INSERT FITTING
SMC KFG2L1075-02S INSERT FITTING
MECALINE 859124 METRIC MALE STRAIGHT FITTING 4/2 7-M5
MECALINE 858582 CROSS UNION 15X12 5
MECALINE 859523 MALE ELBOW 15-R1/2IN
MECALINE 859118 MALE STRAIGHT FITTING 10/8-G3/8IN
MECALINE 869366 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R1/8IN
MECALINE 859619 FEMALE STRAIGHT FITTING 16-3/4
MECALINE NUT 8 859041