Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859193 FEMALE STRAIGHT FITTING WITH SPRING 3/8IN-G1/4IN
MECALINE 859193 FEMALE STRAIGHT FITTING WITH SPRING 3/8IN-G1/4IN
SWIVEL FEMALE STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859193
rubix:
216A2590
ean:
3660338142253
Technical specifications
Connecting diameter
1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859193 FEMALE STRAIGHT FITTING WITH SPRING 3/8IN-G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859057 PLUG 16
MECALINE 859609 FEMALE STRAIGHT FITTING 10-1/4
SMC KFG2V0806-01S INSERT FITTING
SMC KFG2H0403-01S INSERT FITTING
MECALINE 859529 FEMALE ELBOW 4-R1/8IN
SMC H10-02 FITTING
SMC KFG2T1209-02S INSERT FITTING
SMC KFV12N-02 INSERT FITTING
MECALINE 869374 NON ORIENTABLE ELBOW 6X4-R1/4IN
MECALINE 859413 STRAIGHT FEMALE FITTING 10-1/4
MECALINE 9241923 MALE ELBOW 6-R1/8IN859510
MECALINE 859226 ORIENTABLE ELBOW 10/8-G1/4IN
MECALINE NUT 4 859039
MECALINE 859121 MALE STRAIGHT FITTING 12/10-G1/2IN
SMC KFG2V1210-03S INSERT FITTING