Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859145 TAP/D NONORIENTABLE FIT FOR S/HOSES 12/10 R1/2IN
MECALINE 859145 TAP/D NONORIENTABLE FIT FOR S/HOSES 12/10 R1/2IN
MALE TAPER STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859145
rubix:
216A2727
ean:
3660338141812
Technical specifications
Connecting diameter
R1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859145 TAP/D NONORIENTABLE FIT FOR S/HOSES 12/10 R1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.02
excl. VAT
/
Each
£
6.02
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859425 BANJO FITTING 8-G 1/8IN
MECALINE 859234 FEMALE ELBOW 10/8-G3/8IN
MECALINE MALE FITTING WITH SPIRAL 10/8-R1/4IN
MECALINE 859290 DOUBLE BANJO 8/6-1/8
MECALINE 859651 BANJO FITTING MALE ADJUSTABLE 14-G1/2IN
SMC KFG2T1209-02S INSERT FITTING
MECALINE 859307 WASHER BI-MATERIAL A 1
MECALINE 859525 MALE ELBOW 18-R1/2IN
MECALINE 859169 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G3/8IN
MECALINE 858904 NUT 5/3-M7X0 75
NORGREN 36050112 28MM OD TUB SLEEVE UNIVERSAL
SMC KFV06-01 INSERT FITTING
MECALINE 859456 TEE FITTING 10-R3/8IN
MECALINE 858570 MALE STRAIGHT FITTING 10X8 R1/2IN
MECALINE 859513 MALE ELBOW 8-R1/4IN