Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859988 TRIPLE BRANCH 4 - 6 - G1/8
MECALINE 859988 TRIPLE BRANCH 4 - 6 - G1/8
3 port manifold TECHNOPOLYMER
References
mecaline:
859988
rubix:
216A2162
ean:
3660338149467
Technical specifications
Material
body in h polymer
Connection 1
g1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859988 TRIPLE BRANCH 4 - 6 - G1/8
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
body in h polymer
Connection 1
g1/8
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.50
excl. VAT
/
Each
£
11.40
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2H08-G01A ONE-TOUCH FITTING
FESTO 153352 PUSH-IN T-FITTING QSMT-M5-3
SMC KQ2VS08-01AS-X35 ONE-TOUCH FITTING
SMC AS2301FG-01-04S SPEED CONTROLLER
FESTO 558718 PUSH-IN L-FITTING NPQM-L-G12-Q10-P10
SMC KQ2L06-G01A1 ONE-TOUCH FITTING
SMC KQB2U23-00 ONE-TOUCH FITTING
FESTO 153189 PUSH-IN T-FITTING QSTF-3/8-10-B
SMC 10-KGS10-02 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
NORGREN C00400400 PFITC 4MM UNION ELBOW CONN
SMC KQ2L08-02GS STAINLESS STEEL FITTINGS
FESTO 186208 PUSH-IN T-FITTING QSTF-G1/2-12
FESTO 177716 FLUID SEPARATOR CQA-22
NORGREN 160221818 FITT G1/8-G1/8 F SLEEVE ADPT
FESTO 153371 PUSH-IN Y-CONNECTOR QSMY-4