References
SMC:KQP-06
Rubix:115A3228
Manufacturer :KQP-06
EAN:3618036027518



Technical specifications
| Material | brass (c3604), pbt, pp |
|---|---|
| Connection 1 | ø 6 mm (compatible fitting size) |
Documents
Product details : SMC STEM PLUG 6MM KQP-06
KQ uni-fit one-touch fittings only require hand tightening to assemble and a snug of the wrench to attain a positive seal in 1/3 of the time of conventional fittings. The innovative design allows use of uni-fit one-touch fittings with NPT, NPTF, RC(PT), and G(PF) threads making the uni-fit design both versatile and time saving. KQ fittings give you identical heights when used in manifolds or other side by side applications enhancing the appearance of your equipment. KQ fittings are available to order in multiples of 10
Applications
For blanking off push-in fittings
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | brass (c3604), pbt, pp |
| Connection 1 | ø 6 mm (compatible fitting size) |
| Profile | plug |
| Connection 2 | ø 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ 10 pieces
£ 9.96 incl. VAT
- Delivery usually within ( 4 ) days