FESTO 153218 MULTIPLE DISTRIBUTOR QSLV2-3/8-10
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-3/8-10
Rubix:124A7620
Manufacturer :153218
EAN:4052568033019

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153218 MULTIPLE DISTRIBUTOR QSLV2-3/8-10
Multiple Distributor QSLV2-3/8-10 2-fold, 360° orientable. Size=Standard, Nominal size=5,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 83,4 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 13.34 excl. VAT
/ Each
£ 16.01 incl. VAT
- Delivery usually within ( 2 ) days