BAHCO 1RZ-3/8 RATCHET COMBI SPANNER
Double ended ring wrenches inch sizes1RZ
See technical informationReferences
Bahco:1RZ-3/8
Rubix:80209050
EAN:7314153014214

Product details : BAHCO 1RZ-3/8 RATCHET COMBI SPANNER
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
Ratchet in the ring for high productivity application
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 1711-1 and DIN 3113
Ring end angle 15° for knuckle clearance or better grip
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
Ratchet in the ring for high productivity application
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 1711-1 and DIN 3113
Strengths
Imperial Combination Ratcheting Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Opening | 3/8 |
| Length | 158 mm |
| Type | ratchet spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 29.09 excl. VAT
/ Each
£ 34.91 incl. VAT
- Delivery usually within ( 14 ) days
