Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
6334450 GEDORE 40 HOOK SPANNER 45-50
6334450 GEDORE 40 HOOK SPANNER 45-50
Hook wrench angled 40
References
gedore:
40 45-50
rubix:
80073586
manufacturer :
6334450
ean:
4010886633441
Technical specifications
Opening
50
Length
205
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 6334450 GEDORE 40 HOOK SPANNER 45-50
Hook wrench with lug, 45-50 mm Acc. to DIN 1810, Form A For slotted round nuts according to DIN 981 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
133
g
Opening
50
Length
205
mm
Weight
133
g
Finishing
Phosphate
Number of sides
1
Type
Hook spanner
Composition
Vanadium Steel 31CrV3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.57
excl. VAT
/
Each
£
21.08
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
BAHCO 4040M-20-22 FLEX HEAD WRENCH
GEDORE 894-22 SINGLE OPEN ENDED SPANNER 22MM
GEDORE 8MM COMBI SPANNER 7 8
FACOM 51B.65 POLYGON IMPACT WRENCHES 65 MM
BAHCO 894M-60 OPEN END WRENCH
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 25MM 865316
GEDORE 40 Z 58-62 PIN SPANNER 58MM - 62MM
GEDORE 1B-23 1B COMBINATION SPANNER 23MM
FACOM 440.34 COMBINATION WRENCH 34MM
GEDORE 10X11MMFLATRINGSPANN 4 10X11
STAHLWILLE 40040410 OPEN END WRENCH 41MM
GEDORE 80MMFRICTION RATCHET 31KR40-80
GEDORE 32MM SL5 COMB SPANNER 6091370
MELFORM MEL TW 14 7/16 W HEX X 1/2 W HEX X 5IN LONG BOX SPANNER
GEDORE 14MMVDE RING SPANNER VDE 2 E 14