ROEBUCK 880102 COMBINATION SPANNER 3/8IN AF


COMBINATION SPANNERS - AF

References
roebuck:880102
rubix:222A1137
ean:3660338335495
brand logo
brand logo
Technical specifications
Opening3/8'
Length142 mm
See all Specifications

Product details : ROEBUCK 880102 COMBINATION SPANNER 3/8IN AF


Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and
chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.

Technical specifications


Attributes
Opening3/8'
Length142 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
  • In stock: Next day delivery