Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING LIP-SEAL DH217
FAG HOUSING LIP-SEAL DH217
Double Lip Seal DH
References
fag:
DH217
rubix:
152A6556
manufacturer :
0383898940000
ean:
4012801212007
Technical specifications
Type
double lip seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING LIP-SEAL DH217
Sealing joint DH
Sealing joint, double lipped
Technical specifications
Attributes
Logistic Weight
35
g
Type
double lip seal
Inner diameter
94
mm
Outer diameter
121
mm
Width
14
mm
Series
dh2
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.86
excl. VAT
/
Each
£
15.43
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
INA SD38X48X4-A DOUBLE LIP SEALING RING SD
SNR SC228-528EC PLUMMER BLOCK ACCESSORIES
SKF TXL 228 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR RDC320 PLUMMER BLOCK ACCESSORIES
SKF TXL 520 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR SC619DS PLUMMER BLOCK ACCESSORIES
NSK HOUSING LIP-SEAL DH532
INA G16X22X3-C RADIAL ROTARY SHAFT SEAL
FAG EDK217 HOUSING COVER
SNR PFL204 HOUSING
INA SD19X27X4-A DOUBLE LIP SEALING RING SD
FAG NTC60 TACONITE SEAL PILLOW BLOCK ACCESSORY
NSK SELF-LUBE PROTECTOR 60P=1
SNR SCC203 BEARING UNIT ACCESSORIES
FAG EFS611 SEALING RING