Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD19X27X4-A DOUBLE LIP SEALING RING SD
INA SD19X27X4-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
References
ina:
SD19X27X4-A
rubix:
274A8375
manufacturer :
0012377720000
ean:
4012802423358
Technical specifications
Type
Sealing Ring
See all Specifications
Product details
Technical specifications
Product details : INA SD19X27X4-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
1,02
g
Type
Sealing Ring
Outer diameter
27
mm
Width
4
mm
Series
SD
Material
Polyamide;PU
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.71
excl. VAT
/
Each
£
2.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF TXL 507 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF SEALING WASHER Z 012
INA DRS35110 BEARING SEAL CARRIER 15010890000
FAG EFS222-322 SEALING RING
SKF HOUSING FELT SEAL X2 TSN 615 C
INA G14X20X3-C RADIAL ROTARY SHAFT SEAL
INA GR16X24X3-C RADIAL ROTARY SHAFT SEAL
INA DRS2575 BEARING SEAL CARRIER 14465760000
SKF PLUMMER BLOCK SEAL TSN 617 S
SKF V RING HSNG SEAL X2 TSN 226 A
SKF V RING HSNG SEAL X2 TSN 312 A
FAG HOUSING SEAL-FELT FSV613
FAG NTC48 HOUSING SEAL 823408540000
SKF TXL 608 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR SNCD3140 PLUMMER BLOCK