References
SNR:FR90X9
Rubix:206A3685
EAN:3413520642266

Documents
Product details : SNR FR90X9X4 PLUMMER BLOCK ACCESSORIES
Technical specifications
Attributes
| Outer diameter | 90 mm |
|---|---|
| Weight | 0 kg |
| Width | 9 mm |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Delivery usually within ( 3 ) days
