References
FAG:MB24
Rubix:158A8732
Manufacturer :0167334010000
EAN:4054369880359

Product details : FAG LOCKING WASHER MB24
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x164x164 mm |
|---|---|
| Logistic Weight | 103 g |
| Inner diameter | 120 mm |
| Outer diameter | 164 mm |
| Material | steel |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 12.37 excl. VAT
/ Each
£ 14.84 incl. VAT
- In stock: Next day delivery
