References
SNR:FR160X12,5X5
Rubix:206A3637
Manufacturer :FR.160X12,5X5
EAN:3413520641733

Documents
Product details : SNR FR160X12,5X5 PLUMMER BLOCK ACCESSORIES
Technical specifications
Attributes
| Outer diameter | 160 mm |
|---|---|
| Weight | 0 kg |
| Width | 12.5 mm |
Show UNSPSC/ECL@SS
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
- Delivery usually within ( 3 ) days
