References
Festo:NPFC-RS-G1-G34-MF
Rubix:391A4185
Manufacturer :8142602
EAN:4052568568351

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g1 |
| Max. service pressure | 10 bar |
Product details : FESTO 8142602 REDUCING NIPPLE
Reducer npfc-rs-g1-g34-mf
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g1 |
| Max. service pressure | 10 bar |
| Connection 2 | g3/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 7.52 excl. VAT
/ Each
£ 9.02 incl. VAT
- Delivery usually within ( 6 ) days