References
SMC:KGT04-01
Rubix:114A4399
Manufacturer :00051477

Technical specifications
| Material | stainless steel (body);nylon;soft nylon;polyurethane (tube);nbr (seal);pom (collet) |
|---|---|
| Connection 1 | 10.4 |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KGT04-01 SUS STAINLESS STEEL FITTING
SMC's popular one touch technology has been incorporated into this series where all the wetted metal parts are made from stainless steel. This fitting is suitable for use in CRT production for example where the use of copper must be avoided. Other applications include wash down or other environments that could corrode normal fittings.
Technical specifications
Attributes
| Material | stainless steel (body);nylon;soft nylon;polyurethane (tube);nbr (seal);pom (collet) |
|---|---|
| Connection 1 | 10.4 |
| Max. service pressure | 10 bar |
| Profile | smc kg series — stainless steel one-touch (barb) fitting: stainless steel body (sus303), pom collet, nbr seal; push-in hose barb connection for polyurethane/nylon/soft-nylon tubing with a threaded port (available in metric or tapered pipe variants). suitable for air (and water with temperature limits). |
| Connection 2 | 10 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 2 pieces
£ 24.48 incl. VAT
- Delivery usually within ( 11 ) days