FESTO 8142598 REDUCING NIPPLE NPFC-RS-G12-G38-MF
Reducing Nipple
See technical informationSee documentsReferences
Festo:NPFC-RS-G12-G38-MF
Rubix:263A6410
Manufacturer :8142598
EAN:4052568568313

Technical specifications
| Material | nickel-plated brass (threaded);pvc (seal) |
|---|---|
| Connection 1 | g 3/8 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 8142598 REDUCING NIPPLE NPFC-RS-G12-G38-MF
NPFC-RS-G12-G38-MF REDUCING NIPPLE
Technical specifications
Attributes
| Material | nickel-plated brass (threaded);pvc (seal) |
|---|---|
| Connection 1 | g 3/8 |
| Max. service pressure | 10 bar |
| Profile | npfc-rs |
| Connection 2 | g 1/2 |
| Max. temperature | 60 °C |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 28.50 excl. VAT
/ 10 pieces
£ 34.20 incl. VAT
- Delivery usually within ( 6 ) days